Skip to content Skip to navigation menu
NACHI HYDRAULIC DIVUVN-1A-2A2-2.2E-4-30U

UVN-1A-2A2-2.2E-4-30U

Item #119743831
  • Variable Volume Vane Uni Pump - NSP Uni Pump
NACHI HYDRAULIC DIVUVN-1A-2A2-2.2E-4-30U
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Variable Volume Vane Uni Pump - NSP Uni Pump

description

  • UVN Series Variable Volume Vane Uni-pump

features

  • Energy efficient high performance - All the performance of a vane pump, right from the low pressure range, is enhanced even further by eliminating the external drain and optimizing the pressure balance, creating a design that generates little heat.
  • The result is a pump that contributes to the energy efficiency of the mother machine, as well as to process precision.
  • Lightweight, compact design - The pump and motor are designed for exclusive uni-pump use, making them lightweight, compact, easy to handle, and suitable for a wide range of applications.
  • Low noise, long life - The pump and motor shaft are linked by a joint, which minimizes noise by eliminating the effects of shaft vibration and an off-center shaft.
  • The coupling is constructed to allow constant lubrication, for friction-free long life.
Weight 101.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison