Very long life - The movable iron core of the wet type solenoid is immersed in oil, which keeps it lubricated and cushions it from impact and vibration, ensuring very long life.
Low switching noise - The wet-type solenoid valve provides very low core switching noise, for quiet operation.
High pressure, large capacity, with minimal pressure loss - Comprehensive fluid reaction force compensation and low pressure compensation construction provide large capacity and low pressure loss.
Easy connections - A special wiring box provides a COM port and indicator light as standard for simple wiring and maintenance.
Easy coil replacement - A plug-in type coil enables one-touch coil replacement.
Wide-ranging backward compatibility makes it simple to replace previous valve models with this one. Combining this valve with a modular valve contributes to the compact configuration of the overall device
Compliant with global and international safety regulations (G01 size CE, UL, CSA, and G03 size UL). Can be used safely around the world. Contact us for models and specifications of compliant products.
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back