Skip to content Skip to navigation menu
NACHI HYDRAULIC DIVOG-G03-PC-K-J51

OG-G03-PC-K-J51

Item #119725564
  • Pressure Reducing Modular Valve
NACHI HYDRAULIC DIVOG-G03-PC-K-J51
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Reducing Modular Valve

description

  • Pressure Reducing Modular Valve

features

  • This modular valve makes the pressure in part of the circuit lower than that of the main circuit.
  • Even when pressure changes in the primary main circuit, the reduced secondary pressure is maintained at a constant level.
  • Maximum Operating Pressure: 25, 35MPa {255, 357kgf/cm2}
Weight 8.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison