- Cylindrical Bore Type
- 80 mm I.D.
- 170 mm O.D.
- 39 mm Width
description
- NACHI Ceramic Hybrid Deep-Groove Ball Bearings have Silicone Nitride (ceramic) non-conductive rolling elements which prevent electric arcing damage that can occur from current passing through the bearing. This is primarily an issue in electric motors operated by frequency control. Ceramic Hybrid bearings also boast a 25% higher limiting speed due to the reduced weight of the balls compared to steel.
features
- Ceramic balls are non-conductive, lightweight, more rigid, and are more resistant to thermal expansion compared to steel. NACHI Ceramic Hybrid bearings are availible with 2 Shields (ZZE), C3 clearance, and Polyrex EM grease as standard.
| Cage Material | Steel |
| Limiting Speed - Grease | 5000 rpm |
| Grease Fill | Polyrex EM |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 153750 N |
| ISO Precision Class | P0 |
| I.D. | 80 mm |
| Seals or Shields | 2 Shields |
| Snap Ring | No |
| Bearing Type | Ceramic Hybrid Deep Groove |
| Rolling Element Material | Silicone Nitride |
| Outer Ring Material | Steel |
| Width | 39 mm |
| Inner Ring Material | Steel |
| Bore Type | Cylindrical Bore |
| Ball Material | Silicone Nitride |
| Static Load Rating [Max] | 108125 N |
| O.D. | 170 mm |
| Weight | 7.92 LB |
| EAN or UPC | 4991893858945 |

