- Cylindrical Bore Type
- 75 mm I.D.
- 160 mm O.D.
- 37 mm Width
description
- NACHI Ceramic Hybrid Deep-Groove Ball Bearings have Silicone Nitride (ceramic) non-conductive rolling elements which prevent electric arcing damage that can occur from current passing through the bearing. This is primarily an issue in electric motors operated by frequency control. Ceramic Hybrid bearings also boast a 25% higher limiting speed due to the reduced weight of the balls compared to steel.
features
- Ceramic balls are non-conductive, lightweight, more rigid, and are more resistant to thermal expansion compared to steel. NACHI Ceramic Hybrid bearings are availible with 2 Shields (ZZE), C3 clearance, and Polyrex EM grease as standard.
| Bore Type | Cylindrical Bore |
| ISO Precision Class | P0 |
| Ball Material | Silicone Nitride |
| Temperature Range [Max] | 248 °F |
| Seals or Shields | 2 Shields |
| Dynamic Load Rating | 14125 N |
| Static Load Rating [Max] | 96250 N |
| O.D. | 160 mm |
| Outer Ring Material | Steel |
| Grease Fill | Polyrex EM |
| Limiting Speed - Grease | 5375 rpm |
| I.D. | 75 mm |
| Inner Ring Material | Steel |
| Cage Material | Steel |
| Bearing Type | Ceramic Hybrid Deep Groove |
| Rolling Element Material | Silicone Nitride |
| Width | 37 mm |
| Snap Ring | No |
| Weight | 6.66 LB |
| EAN or UPC | 4991893858938 |

