- Cylindrical Bore Type
- 50 mm I.D.
- 110 mm O.D.
- 28 mm Width
description
- NACHI Ceramic Hybrid Deep-Groove Ball Bearings have Silicone Nitride (ceramic) non-conductive rolling elements which prevent electric arcing damage that can occur from current passing through the bearing. This is primarily an issue in electric motors operated by frequency control. Ceramic Hybrid bearings also boast a 25% higher limiting speed due to the reduced weight of the balls compared to steel.
features
- Ceramic balls are non-conductive, lightweight, more rigid, and are more resistant to thermal expansion compared to steel. NACHI Ceramic Hybrid bearings are availible with 2 Shields (ZZE), C3 clearance, and Polyrex EM grease as standard.
| Seals or Shields | 2 Shields |
| Snap Ring | No |
| Rolling Element Material | Silicone Nitride |
| Grease Fill | Polyrex EM |
| Ball Material | Silicone Nitride |
| Limiting Speed - Grease | 8000 rpm |
| Width | 28 mm |
| Dynamic Load Rating | 77500 N |
| Bearing Type | Ceramic Hybrid Deep Groove |
| Cage Material | Steel |
| O.D. | 110 mm |
| ISO Precision Class | P0 |
| I.D. | 50 mm |
| Temperature Range [Max] | 248 °F |
| Bore Type | Cylindrical Bore |
| Inner Ring Material | Steel |
| Static Load Rating [Max] | 47500 N |
| Outer Ring Material | Steel |
| Weight | 2.36 LB |
| EAN or UPC | 4991893858785 |

