- Cylindrical Bore Type
- 45 mm I.D.
- 100 mm O.D.
- 25 mm Width
description
- NACHI Ceramic Hybrid Deep-Groove Ball Bearings have Silicone Nitride (ceramic) non-conductive rolling elements which prevent electric arcing damage that can occur from current passing through the bearing. This is primarily an issue in electric motors operated by frequency control. Ceramic Hybrid bearings also boast a 25% higher limiting speed due to the reduced weight of the balls compared to steel.
features
- Ceramic balls are non-conductive, lightweight, more rigid, and are more resistant to thermal expansion compared to steel. NACHI Ceramic Hybrid bearings are availible with 2 Shields (ZZE), C3 clearance, and Polyrex EM grease as standard.
| Inner Ring Material | Steel |
| Seals or Shields | 2 Shields |
| Temperature Range [Max] | 248 °F |
| Static Load Rating [Max] | 40000 N |
| ISO Precision Class | P0 |
| Snap Ring | No |
| Outer Ring Material | Steel |
| I.D. | 45 mm |
| Bearing Type | Ceramic Hybrid Deep Groove |
| Rolling Element Material | Silicone Nitride |
| Dynamic Load Rating | 66250 N |
| Limiting Speed - Grease | 8750 rpm |
| Ball Material | Silicone Nitride |
| O.D. | 100 mm |
| Grease Fill | Polyrex EM |
| Cage Material | Steel |
| Width | 25 mm |
| Bore Type | Cylindrical Bore |
| Weight | 1.84 LB |
| EAN or UPC | 4991893858778 |

