- Cylindrical Bore Type
- 65 mm I.D.
- 120 mm O.D.
- 23 mm Width
description
- NACHI Ceramic Hybrid Deep-Groove Ball Bearings have Silicone Nitride (ceramic) non-conductive rolling elements which prevent electric arcing damage that can occur from current passing through the bearing. This is primarily an issue in electric motors operated by frequency control. Ceramic Hybrid bearings also boast a 25% higher limiting speed due to the reduced weight of the balls compared to steel.
features
- Ceramic balls are non-conductive, lightweight, more rigid, and are more resistant to thermal expansion compared to steel. NACHI Ceramic Hybrid bearings are availible with 2 Shields (ZZE), C3 clearance, and Polyrex EM grease as standard.
| Inner Ring Material | Steel |
| Limiting Speed - Grease | 6875 rpm |
| ISO Precision Class | P0 |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 71250 N |
| Snap Ring | No |
| I.D. | 65 mm |
| Rolling Element Material | Silicone Nitride |
| Ball Material | Silicone Nitride |
| Bore Type | Cylindrical Bore |
| O.D. | 120 mm |
| Seals or Shields | 2 Shields |
| Width | 23 mm |
| Static Load Rating [Max] | 50000 N |
| Outer Ring Material | Steel |
| Grease Fill | Polyrex EM |
| Cage Material | Steel |
| Bearing Type | Ceramic Hybrid Deep Groove |
| Weight | 2.18 LB |
| EAN or UPC | 4991893859331 |

