- Cylindrical Bore Type
- 30 mm I.D.
- 62 mm O.D.
- 16 mm Width
description
- NACHI Ceramic Hybrid Deep-Groove Ball Bearings have Silicone Nitride (ceramic) non-conductive rolling elements which prevent electric arcing damage that can occur from current passing through the bearing. This is primarily an issue in electric motors operated by frequency control. Ceramic Hybrid bearings also boast a 25% higher limiting speed due to the reduced weight of the balls compared to steel.
features
- Ceramic balls are non-conductive, lightweight, more rigid, and are more resistant to thermal expansion compared to steel. NACHI Ceramic Hybrid bearings are availible with 2 Shields (ZZE), C3 clearance, and Polyrex EM grease as standard.
| Outer Ring Material | Steel |
| Cage Material | Steel |
| Limiting Speed - Grease | 13750 rpm |
| ISO Precision Class | P0 |
| O.D. | 62 mm |
| Width | 16 mm |
| Snap Ring | No |
| Bearing Type | Ceramic Hybrid Deep Groove |
| Grease Fill | Polyrex EM |
| Seals or Shields | 2 Shields |
| Inner Ring Material | Steel |
| Rolling Element Material | Silicone Nitride |
| Dynamic Load Rating | 24375 N |
| I.D. | 30 mm |
| Bore Type | Cylindrical Bore |
| Temperature Range [Max] | 248 °F |
| Ball Material | Silicone Nitride |
| Static Load Rating [Max] | 14125 N |
| Weight | 0.438 LB |
| EAN or UPC | 4991893859157 |

