- Cylindrical Bore Type
- 9.53 mm I.D.
- 22.23 mm O.D.
- 5.56 mm Width
description
- Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.
| O.D. | 22.23 mm |
| Grease Fill | Kyodo Yushi Multemp SRL |
| Temperature Range [Max] | 248 °F |
| Ball Material | Steel |
| I.D. | 9.53 mm |
| Snap Ring | No |
| Bore Type | Cylindrical Bore |
| Width | 5.56 mm |
| Inner Ring Material | Steel |
| Cage Material | Steel |
| Seals or Shields | 2 Contact Seals |
| ISO Precision Class | P0 |
| Dynamic Load Rating | 3332 N |
| Rolling Element Material | Steel |
| Limiting Speed - Grease | 32000 rpm |
| Bearing Type | Miniature Deep Groove |
| Static Load Rating [Max] | 1411 N |
| Limiting Speed - Oil | 38000 rpm |
| Outer Ring Material | Steel |
| Weight | 0.13 LB |

