- Cylindrical Bore Type
- 6.35 mm I.D.
- 19.05 mm O.D.
- 5.56 mm Width
description
- Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.
| Temperature Range [Max] | 248 °F |
| I.D. | 6.35 mm |
| Ball Material | Steel |
| ISO Precision Class | P0 |
| Width | 5.56 mm |
| Seals or Shields | No |
| O.D. | 19.05 mm |
| Limiting Speed - Grease | 36000 rpm |
| Bearing Type | Miniature Deep Groove |
| Rolling Element Material | Steel |
| Dynamic Load Rating | 2336 N |
| Snap Ring | No |
| Static Load Rating [Max] | 896 N |
| Limiting Speed - Oil | 43000 rpm |
| Bore Type | Cylindrical Bore |
| Outer Ring Material | Steel |
| Cage Material | Steel |
| Inner Ring Material | Steel |
| Weight | 0.42 LB |

