
- Cylindrical Bore Type
- 6.35 mm I.D.
- 19.05 mm O.D.
- 5.56 mm Width
description
- Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.
Bearing Type | Deep Groove |
Bore Type | Cylindrical Bore |
O.D. | 19.05 mm |
Snap Ring | No |
Limiting Speed - Grease | 36000 rpm |
Temperature Range [Max] | 248 °F |
Width | 5.56 mm |
Outer Ring Material | Steel |
Grease Fill | Kyodo Yushi Multemp SRL |
Static Load Rating [Max] | 896 N |
I.D. | 6.35 mm |
Rolling Element Material | Steel |
Limiting Speed - Oil | 43000 rpm |
Ball Material | Steel |
Seals or Shields | 2 Contact Seals |
Inner Ring Material | Steel |
ISO Precision Class | P0 |
Dynamic Load Rating | 2336 N |
Cage Material | Steel |
Weight | 0.35 LB |
