- Cylindrical Bore Type
- 19.05 mm I.D.
- 41.28 mm O.D.
- 7.94 mm Width
description
- Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.
| Bore Type | Cylindrical Bore |
| Static Load Rating [Max] | 5057 N |
| Snap Ring | No |
| Seals or Shields | 2 Shields |
| Bearing Type | Miniature Deep Groove |
| Dynamic Load Rating | 9384 N |
| I.D. | 19.05 mm |
| Inner Ring Material | Steel |
| Cage Material | Steel |
| Limiting Speed - Grease | 17000 rpm |
| Width | 7.94 mm |
| Rolling Element Material | Steel |
| Limiting Speed - Oil | 21000 rpm |
| ISO Precision Class | P0 |
| Grease Fill | Kyodo Yushi Multemp SRL |
| Ball Material | Steel |
| Outer Ring Material | Steel |
| Temperature Range [Max] | 248 °F |
| O.D. | 41.28 mm |
| Weight | 19.88 LB |

