Skip to content Skip to navigation menu
Cylindrical Roller Bearing - Single Row with Brass Cage

NU330MYC3

Cylindrical Roller Bearing - Single Row with Brass Cage
Item #113763189
  • Cylindrical Bore Type
  • 150 mm I.D.
  • 320 mm O.D.
  • 65 mm Width
Cylindrical Roller Bearing - Single Row with Brass Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 150 mm I.D.
  • 320 mm O.D.
  • 65 mm Width

description

  • Cylindrical Roller Bearing – ‘NU’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NU’ Type bearings has shoulders on both sides of the outer ring and none on the inner ring. This allows the bearing to move axially on the inner ring. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.

features

  • Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
ISO Precision Class P0
Seals or Shields No
Bore Type Cylindrical Bore
I.D. 150 mm
Snap Ring No Snap Ring
Limiting Speed - Oil 2200 rpm
O.D. 320 mm
Rows of Balls Single
Static Load Rating 805000 N
Cage Material Machined High Strength Brass Cage
Rolling Element Material Steel
Temperature Range [Max] 248 °F
Outer Ring Material Steel
Inner Ring Material Steel
Dynamic Load Rating 660000 N
Radial Internal Clearance C3
Limiting Speed - Grease 1800 rpm
Weight 49.38 LB
EAN or UPC 4991893402223
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison