Skip to content Skip to navigation menu
Cylindrical Roller Bearing - Single Row with Brass Cage

NU221MYC3

Cylindrical Roller Bearing - Single Row with Brass Cage
Item #113763158
  • Cylindrical Bore Type
  • 105 mm I.D.
  • 190 mm O.D.
  • 36 mm Width
Cylindrical Roller Bearing - Single Row with Brass Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 105 mm I.D.
  • 190 mm O.D.
  • 36 mm Width

description

  • Cylindrical Roller Bearing – ‘NU’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NU’ Type bearings has shoulders on both sides of the outer ring and none on the inner ring. This allows the bearing to move axially on the inner ring. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.

features

  • Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
Cage Material Machined High Strength Brass Cage
Rolling Element Material Steel
O.D. 190 mm
Rows of Balls Single
Limiting Speed - Oil 4000 rpm
Inner Ring Material Steel
ISO Precision Class P0
I.D. 105 mm
Outer Ring Material Steel
Limiting Speed - Grease 3400 rpm
Dynamic Load Rating 202000 N
Radial Internal Clearance C3
Snap Ring No Snap Ring
Seals or Shields No
Static Load Rating 241000 N
Bore Type Cylindrical Bore
Temperature Range [Max] 248 °F
Weight 8.87 LB
EAN or UPC 4991893396140
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison