Skip to content Skip to navigation menu
Cylindrical Roller Bearing - Single Row with Brass Cage

NJ312MYC3

Cylindrical Roller Bearing - Single Row with Brass Cage
Item #103273385
  • Cylindrical Bore Type
  • 60 mm I.D.
  • 130 mm O.D.
  • 31 mm Width
Cylindrical Roller Bearing - Single Row with Brass Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 60 mm I.D.
  • 130 mm O.D.
  • 31 mm Width

description

  • Cylindrical Roller Bearing – ‘NJ’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NJ’ Type bearings has shoulders on both sides of the outer ring and one shoulder on the inner ring. This allows the bearing to accept light axial loads in one direction. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.

features

  • Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
ISO Precision Class P0
Snap Ring No Snap Ring
Limiting Speed - Oil 5600 rpm
Radial Internal Clearance C3
O.D. 130 mm
Seals or Shields No
Temperature Range [Max] 248 °F
Outer Ring Material Steel
Rolling Element Material Steel
Limiting Speed - Grease 4800 rpm
Inner Ring Material Steel
I.D. 60 mm
Dynamic Load Rating 124000 N
Rows of Balls Single
Cage Material Machined High Strength Brass Cage
Static Load Rating 126000 N
Bore Type Cylindrical Bore
Weight 4.01 LB
EAN or UPC 4991893383560
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison