Skip to content Skip to navigation menu
Cylindrical Roller Bearing - Single Row with Polyamide Resin Cage

NJ307EG

Cylindrical Roller Bearing - Single Row with Polyamide Resin Cage
Item #113763110
  • Cylindrical Bore Type
  • 35 mm I.D.
  • 80 mm O.D.
  • 21 mm Width
Cylindrical Roller Bearing - Single Row with Polyamide Resin Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 35 mm I.D.
  • 80 mm O.D.
  • 21 mm Width

description

  • Cylindrical Roller Bearing – ‘NJ’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NJ’ Type bearings has shoulders on both sides of the outer ring and one shoulder on the inner ring. This allows the bearing to accept light axial loads in one direction. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.

features

  • Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
Snap Ring No Snap Ring
Radial Internal Clearance CN/C0
Limiting Speed - Grease 7500 rpm
Outer Ring Material Steel
O.D. 80 mm
Rolling Element Material Steel
Seals or Shields No
I.D. 35 mm
Static Load Rating 65500 N
Temperature Range [Max] 248 °F
Rows of Balls Single
Limiting Speed - Oil 9500 rpm
Bore Type Cylindrical Bore
Dynamic Load Rating 66500 N
Cage Material Polyamide Resin
ISO Precision Class P0
Inner Ring Material Steel
Weight 1.08 LB
EAN or UPC 4991893382822
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison