Skip to content Skip to navigation menu
Cylindrical Roller Bearing - Single Row with Polyamide Resin Cage

NJ2309EGC4

Cylindrical Roller Bearing - Single Row with Polyamide Resin Cage
Item #113763099
  • Cylindrical Bore Type
  • 45 mm I.D.
  • 100 mm O.D.
  • 36 mm Width
Cylindrical Roller Bearing - Single Row with Polyamide Resin Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 45 mm I.D.
  • 100 mm O.D.
  • 36 mm Width

description

  • Cylindrical Roller Bearing – ‘NJ’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NJ’ Type bearings has shoulders on both sides of the outer ring and one shoulder on the inner ring. This allows the bearing to accept light axial loads in one direction. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.

features

  • Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
Cage Material Polyamide Resin
I.D. 45 mm
Rows of Balls Single
ISO Precision Class P0
Rolling Element Material Steel
Outer Ring Material Steel
Dynamic Load Rating 137000 N
O.D. 100 mm
Bore Type Cylindrical Bore
Temperature Range [Max] 248 °F
Snap Ring No Snap Ring
Static Load Rating 153000 N
Seals or Shields No
Radial Internal Clearance C4
Inner Ring Material Steel
Limiting Speed - Grease 6000 rpm
Limiting Speed - Oil 7200 rpm
Weight 3.08 LB
EAN or UPC 4991893859812
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison