Cylindrical Roller Bearing – ‘NJ’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NJ’ Type bearings has shoulders on both sides of the outer ring and one shoulder on the inner ring. This allows the bearing to accept light axial loads in one direction. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.
features
Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
Limiting Speed - Grease
7000 rpm
Inner Ring Material
Steel
Rolling Element Material
Steel
Snap Ring
No Snap Ring
Radial Internal Clearance
CN/C0
Outer Ring Material
Steel
Seals or Shields
No
Bore Type
Cylindrical Bore
Rows of Balls
Single
ISO Precision Class
P0
Temperature Range [Max]
248 °F
Dynamic Load Rating
63000 N
Static Load Rating
66500 N
I.D.
45 mm
O.D.
85 mm
Limiting Speed - Oil
8500 rpm
Cage Material
Polyamide Resin
Weight
0.97 LB
EAN or UPC
4991893380408
We're here for you
with Service Centers across the country - We have your back