Skip to content Skip to navigation menu
Cylindrical Roller Bearing - Single Row with Steel Cage

N307LOEJAF

Cylindrical Roller Bearing - Single Row with Steel Cage
Item #116150205
  • Cylindrical Bore Type
  • 35 mm I.D.
  • 80 mm O.D.
  • 21 mm Width
Cylindrical Roller Bearing - Single Row with Steel Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 35 mm I.D.
  • 80 mm O.D.
  • 21 mm Width

description

  • Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in the assembly/disassembly of components. The ‘N’ Type bearings only have shoulders on both sides of the inner ring. This allows the shaft to move axially within the outer ring. This is important for thermal expansion. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.

features

  • Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
Dynamic Load Rating 49500 N
Limiting Speed - Oil 9500 rpm
Rows of Balls Single
O.D. 80 mm
Radial Internal Clearance CN/C0
Limiting Speed - Grease 8000 rpm
I.D. 35 mm
Cage Material Steel
Inner Ring Material Steel
Temperature Range [Max] 248 °F
Rolling Element Material Steel
ISO Precision Class P0
Snap Ring No Snap Ring
Static Load Rating 47000 N
Seals or Shields No
Outer Ring Material Steel
Bore Type Cylindrical Bore
Weight 1.014 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison