- Cylindrical Bore Type
- 170 mm I.D.
- 260 mm O.D.
- 122 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Dynamic Load Rating | 850000 N |
| Inner Ring Material | Steel |
| ISO Precision Class | P0 |
| Limiting Speed - Grease | 600 rpm |
| Bore Type | Cylindrical Bore |
| Static Load Rating | 1730000 N |
| I.D. | 170 mm |
| Rows of Balls | Double |
| Radial Internal Clearance | CN/C0 |
| Grease Fill | Mobilux EP2 |
| Snap Ring | With Snap Ring |
| Cage Material | Steel |
| Outer Ring Material | Steel |
| O.D. | 260 mm |
| Rolling Element Material | Steel |
| Seals or Shields | 2 NBR Contact Seals |
| Temperature Range [Max] | 248 °F |
| Weight | 49.5 LB |
| EAN or UPC | 4991893333145 |

