- Cylindrical Bore Type
- 160 mm I.D.
- 240 mm O.D.
- 109 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Snap Ring | With Snap Ring |
| Radial Internal Clearance | CN/C0 |
| Inner Ring Material | Steel |
| Temperature Range [Max] | 248 °F |
| Rolling Element Material | Steel |
| Outer Ring Material | Steel |
| Cage Material | Steel |
| ISO Precision Class | P0 |
| Static Load Rating | 1390000 N |
| O.D. | 240 mm |
| Rows of Balls | Double |
| Dynamic Load Rating | 715000 N |
| Seals or Shields | 2 NBR Contact Seals |
| I.D. | 160 mm |
| Limiting Speed - Grease | 600 rpm |
| Grease Fill | Mobilux EP2 |
| Bore Type | Cylindrical Bore |
| Weight | 36.3 LB |
| EAN or UPC | 4991893333015 |

