- Cylindrical Bore Type
- 150 mm I.D.
- 225 mm O.D.
- 100 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Grease Fill | Mobilux EP2 |
| I.D. | 150 mm |
| Rolling Element Material | Steel |
| Temperature Range [Max] | 248 °F |
| Bore Type | Cylindrical Bore |
| Static Load Rating | 1210000 N |
| Dynamic Load Rating | 620000 N |
| Seals or Shields | 2 NBR Contact Seals |
| Outer Ring Material | Steel |
| ISO Precision Class | P0 |
| Limiting Speed - Grease | 650 rpm |
| O.D. | 225 mm |
| Snap Ring | With Snap Ring |
| Rows of Balls | Double |
| Inner Ring Material | Steel |
| Cage Material | Steel |
| Radial Internal Clearance | CN/C0 |
| Weight | 29.7 LB |
| EAN or UPC | 4991893332896 |

