- Cylindrical Bore Type
- 140 mm I.D.
- 210 mm O.D.
- 95 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| I.D. | 140 mm |
| Inner Ring Material | Steel |
| Grease Fill | Mobilux EP2 |
| ISO Precision Class | P0 |
| Bore Type | Cylindrical Bore |
| Seals or Shields | 2 NBR Contact Seals |
| Radial Internal Clearance | CN/C0 |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 700 rpm |
| O.D. | 210 mm |
| Snap Ring | With Snap Ring |
| Static Load Rating | 1070000 N |
| Outer Ring Material | Steel |
| Rolling Element Material | Steel |
| Dynamic Load Rating | 540000 N |
| Rows of Balls | Double |
| Cage Material | Steel |
| Weight | 24.25 LB |
| EAN or UPC | 4991893332773 |

