- Cylindrical Bore Type
- 120 mm I.D.
- 180 mm O.D.
- 80 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| ISO Precision Class | P0 |
| Radial Internal Clearance | CN/C0 |
| Inner Ring Material | Steel |
| Limiting Speed - Grease | 850 rpm |
| O.D. | 180 mm |
| Static Load Rating | 750000 N |
| Temperature Range [Max] | 248 °F |
| Rows of Balls | Double |
| Cage Material | Steel |
| Bore Type | Cylindrical Bore |
| Dynamic Load Rating | 400000 N |
| Outer Ring Material | Steel |
| Snap Ring | With Snap Ring |
| Rolling Element Material | Steel |
| Grease Fill | Mobilux EP2 |
| Seals or Shields | 2 NBR Contact Seals |
| I.D. | 120 mm |
| Weight | 15.32 LB |
| EAN or UPC | 4991893332377 |

