- Cylindrical Bore Type
- 110 mm I.D.
- 170 mm O.D.
- 80 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Bore Type | Cylindrical Bore |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 695000 N |
| O.D. | 170 mm |
| Snap Ring | With Snap Ring |
| Rolling Element Material | Steel |
| Seals or Shields | 2 NBR Contact Seals |
| ISO Precision Class | P0 |
| Radial Internal Clearance | CN/C0 |
| Rows of Balls | Double |
| Dynamic Load Rating | 380000 N |
| Inner Ring Material | Steel |
| Outer Ring Material | Steel |
| Cage Material | Steel |
| Grease Fill | Mobilux EP2 |
| Limiting Speed - Grease | 900 rpm |
| I.D. | 110 mm |
| Weight | 14.3 LB |
| EAN or UPC | 4991893332193 |

