- Cylindrical Bore Type
- 100 mm I.D.
- 150 mm O.D.
- 67 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Rows of Balls | Double |
| Bore Type | Cylindrical Bore |
| Dynamic Load Rating | 315000 N |
| Seals or Shields | 2 NBR Contact Seals |
| Temperature Range [Max] | 248 °F |
| Cage Material | Steel |
| Grease Fill | Mobilux EP2 |
| Radial Internal Clearance | CN/C0 |
| O.D. | 150 mm |
| Inner Ring Material | Steel |
| Static Load Rating | 585000 N |
| Outer Ring Material | Steel |
| ISO Precision Class | P0 |
| Rolling Element Material | Steel |
| Limiting Speed - Grease | 1000 rpm |
| I.D. | 100 mm |
| Snap Ring | With Snap Ring |
| Weight | 8.91 LB |
| EAN or UPC | 4991893332001 |

