- Cylindrical Bore Type
- 90 mm I.D.
- 140 mm O.D.
- 67 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Inner Ring Material | Steel |
| Radial Internal Clearance | CN/C0 |
| Bore Type | Cylindrical Bore |
| ISO Precision Class | P0 |
| Cage Material | Steel |
| Snap Ring | With Snap Ring |
| Temperature Range [Max] | 248 °F |
| Rows of Balls | Double |
| Dynamic Load Rating | 305000 N |
| Outer Ring Material | Steel |
| Limiting Speed - Grease | 1100 rpm |
| Grease Fill | Mobilux EP2 |
| Seals or Shields | 2 NBR Contact Seals |
| I.D. | 90 mm |
| O.D. | 140 mm |
| Rolling Element Material | Steel |
| Static Load Rating | 540000 N |
| Weight | 8.14 LB |
| EAN or UPC | 4991893331738 |

