- Cylindrical Bore Type
- 75 mm I.D.
- 115 mm O.D.
- 54 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Bore Type | Cylindrical Bore |
| ISO Precision Class | P0 |
| Static Load Rating | 305000 N |
| Rolling Element Material | Steel |
| Inner Ring Material | Steel |
| O.D. | 115 mm |
| Seals or Shields | 2 NBR Contact Seals |
| Grease Fill | Mobilux EP2 |
| Rows of Balls | Double |
| Snap Ring | With Snap Ring |
| Dynamic Load Rating | 177000 N |
| I.D. | 75 mm |
| Limiting Speed - Grease | 1350 rpm |
| Radial Internal Clearance | CN/C0 |
| Temperature Range [Max] | 248 °F |
| Cage Material | Steel |
| Outer Ring Material | Steel |
| Weight | 4.4 LB |
| EAN or UPC | 4991893331202 |

