- Cylindrical Bore Type
- 70 mm I.D.
- 110 mm O.D.
- 54 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Rolling Element Material | Steel |
| O.D. | 110 mm |
| Temperature Range [Max] | 248 °F |
| Inner Ring Material | Steel |
| Radial Internal Clearance | CN/C0 |
| ISO Precision Class | P0 |
| Bore Type | Cylindrical Bore |
| Static Load Rating | 285000 N |
| Snap Ring | With Snap Ring |
| Grease Fill | Mobilux EP2 |
| Limiting Speed - Grease | 1400 rpm |
| Outer Ring Material | Steel |
| I.D. | 70 mm |
| Cage Material | Steel |
| Seals or Shields | 2 NBR Contact Seals |
| Dynamic Load Rating | 170000 N |
| Rows of Balls | Double |
| Weight | 4.18 LB |
| EAN or UPC | 4991893331073 |

