- Cylindrical Bore Type
- 65 mm I.D.
- 100 mm O.D.
- 46 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Outer Ring Material | Steel |
| Grease Fill | Mobilux EP2 |
| I.D. | 65 mm |
| Snap Ring | With Snap Ring |
| ISO Precision Class | P0 |
| O.D. | 100 mm |
| Static Load Rating | 224000 N |
| Dynamic Load Rating | 128000 N |
| Temperature Range [Max] | 248 °F |
| Cage Material | Steel |
| Limiting Speed - Grease | 1500 rpm |
| Seals or Shields | 2 NBR Contact Seals |
| Rolling Element Material | Steel |
| Inner Ring Material | Steel |
| Radial Internal Clearance | CN/C0 |
| Rows of Balls | Double |
| Bore Type | Cylindrical Bore |
| Weight | 2.86 LB |
| EAN or UPC | 4991893330915 |

