- Cylindrical Bore Type
- 80 mm I.D.
- 125 mm O.D.
- 40.5 mm Width
description
- TAH Series beraings have a smaller contact angle than the previous TAD Series bearings, for less gyro-moment induced ball sliding and lower operating temperatures.
features
- Used to replaced obsolete TAD Series bearings.
| Limiting Speed - Grease | 7000 rpm |
| Bore Type | Cylindrical Bore |
| Rolling Element Material | Steel |
| Contact Angle | 30° |
| ISO Precision Class | P4 |
| Width | 40.5 mm |
| I.D. | 80 mm |
| Universally (Flush) Ground | No |
| Cage Material | Phenolic Resin |
| Inner Ring Material | Steel |
| Temperature Range [Max] | 248 °F |
| Outer Ring Material | Steel |
| O.D. | 125 mm |
| Dynamic Load Rating | 41500 N |
| Seals or Shields | No |
| Limiting Speed - Oil | 8800 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 99500 N |
| Bearing Type | Precision Thrust Load Angular Contact |
| Weight | 1.984 LB |

