- Cylindrical Bore Type
- 35 mm I.D.
- 80 mm O.D.
- 21 mm Width
description
- Angular Contact Ball Bearing. Balls and the inner ring and outer ring raceways are designed for contact in a specific contact angle, which means this type of bearing is suitable for composite loads (axial load and radial load). The contact angle means that axial force components are generated when a radial load is applied, so these are normally used in pairs at either end of a shaft.
features
- With angular contact ball bearings, the balls and the inner ring and outer ring raceways form a specific angle of contact. When used in a single configuration, axial load is limited to a single direction, this type of bearing is suitable for bearing composite loads made up of axial and radial loads. Since this type of bearing has a contact angle, axial components are generated when a radial load is applied. Becasue of this, this type of bearing is normally used in pairs at either end of a shaft.
| Limiting Speed - Grease | 7700 rpm |
| I.D. | 35 mm |
| Contact Angle | 40° |
| Limiting Speed - Oil | 10000 rpm |
| ISO Precision Class | P0 |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Angular Contact |
| Rolling Element Material | Steel |
| Outer Ring Material | Steel |
| O.D. | 80 mm |
| Inner Ring Material | Steel |
| Ball Material | Steel |
| Seals or Shields | No |
| Dynamic Load Rating | 32500 N |
| Bore Type | Cylindrical Bore |
| Static Load Rating [Max] | 20200 N |
| Snap Ring | No |
| Width | 21 mm |
| Universally (Flush) Ground | Yes |
| Cage Material | Machined High Strength Brass Cage |
| Weight | 1.05 LB |
| EAN or UPC | 4991893848489 |

