- Cylindrical Bore Type
- 150 mm I.D.
- 270 mm O.D.
- 45 mm Width
description
- Nachi's new BMBU 40 degree angular contact ball bearings have a counter bored inner ring and new optimized cage for better lubricant flow, especially in vertical shaft electric motor applications. Lower rotating mass results in better energy efficiency.
| Dynamic Load Rating | 233000 N |
| Bearing Type | Angular Contact |
| O.D. | 270 mm |
| Universally (Flush) Ground | Yes |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 1900 rpm |
| Seals or Shields | No |
| Bore Type | Cylindrical Bore |
| ISO Precision Class | P0 |
| Limiting Speed - Oil | 2400 rpm |
| Ball Material | Steel |
| Inner Ring Material | Steel |
| I.D. | 150 mm |
| Width | 45 mm |
| Cage Material | Brass |
| Outer Ring Material | Steel |
| Static Load Rating [Max] | 263000 N |
| Contact Angle | 40° |
| Rolling Element Material | Steel |
| Weight | 24.2 LB |

