Skip to content Skip to navigation menu
Angular Contact Ball Bearing - Single - 40°

7200B

Angular Contact Ball Bearing - Single - 40°
Item #106262813
  • Cylindrical Bore Type
  • 10 mm I.D.
  • 30 mm O.D.
  • 9 mm Width
Angular Contact Ball Bearing - Single - 40°
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 10 mm I.D.
  • 30 mm O.D.
  • 9 mm Width

description

  • Angular Contact Ball Bearing. Balls and the inner ring and outer ring raceways are designed for contact in a specific contact angle, which means this type of bearing is suitable for composite loads (axial load and radial load). The contact angle means that axial force components are generated when a radial load is applied, so these are normally used in pairs at either end of a shaft.

features

  • With angular contact ball bearings, the balls and the inner ring and outer ring raceways form a specific angle of contact. When used in a single configuration, axial load is limited to a single direction, this type of bearing is suitable for bearing composite loads made up of axial and radial loads. Since this type of bearing has a contact angle, axial components are generated when a radial load is applied. Becasue of this, this type of bearing is normally used in pairs at either end of a shaft.
Rolling Element Material Steel
O.D. 30 mm
Limiting Speed - Oil 28000 rpm
Bearing Type Angular Contact
Width 9 mm
Contact Angle 40°
Static Load Rating [Max] 2570 N
Outer Ring Material Steel
Inner Ring Material Steel
ISO Precision Class P0
Ball Material Steel
Temperature Range [Max] 248 °F
Limiting Speed - Grease 19000 rpm
Seals or Shields No
Cage Material Steel
I.D. 10 mm
Bore Type Cylindrical Bore
Snap Ring No
Universally (Flush) Ground No
Dynamic Load Rating 5150 N
Weight 0.07 LB
EAN or UPC 4991893835021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison