Skip to content Skip to navigation menu
Precision Angular Contact Ball Bearing

7019CYDUP4

Precision Angular Contact Ball Bearing
Item #113762986
  • Cylindrical Bore Type
  • 95 mm I.D.
  • 145 mm O.D.
  • 24 mm Width
Precision Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 95 mm I.D.
  • 145 mm O.D.
  • 24 mm Width

description

  • Precision Angular Contact Ball Bearing. Balls and the inner ring and outer ring raceways are designed for contact in a specific contact angle, which means this type of bearing is suitable for composite loads (axial load and radial load). The contact angle means that axial force components are generated when a radial load is applied, so these are normally used in pairs at either end of a shaft. A contact angle of 15° is best for high speed, while a contact angle of 25° is better for axial loads.

features

  • With angular contact ball bearings, the balls and the inner ring and outer ring raceways form a specific angle of contact. When used in a single configuration, axial load is limited to a single direction, this type of bearing is suitable for bearing composite loads made up of axial and radial loads. Since this type of bearing has a contact angle, axial components are generated when a radial load is applied. Becasue of this, this type of bearing is normally used in pairs at either end of a shaft.
I.D. 95 mm
Dynamic Load Rating 121400 N
Bearing Type Precision Angular Contact
Width 24 mm
ISO Precision Class P4
Preload Level Light
Outer Ring Material Steel
Temperature Range [Max] 248 °F
Inner Ring Material Steel
O.D. 145 mm
Contact Angle 15°
Seals or Shields No
Rolling Element Material Steel
Bore Type Cylindrical Bore
Static Load Rating [Max] 147000 N
Cage Material Polyamide Resin
Universally (Flush) Ground Yes
Limiting Speed - Grease 6100 rpm
Limiting Speed - Oil 8400 rpm
Ball Material Steel
Weight 6.0 LB
EAN or UPC 4991893858501
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison