Skip to content Skip to navigation menu
Precision Angular Contact Ball Bearing

7006CYDUP4

Precision Angular Contact Ball Bearing
Item #105568677
  • Cylindrical Bore Type
  • 30 mm I.D.
  • 55 mm O.D.
  • 13 mm Width
Precision Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 30 mm I.D.
  • 55 mm O.D.
  • 13 mm Width

description

  • Precision Angular Contact Ball Bearing. Balls and the inner ring and outer ring raceways are designed for contact in a specific contact angle, which means this type of bearing is suitable for composite loads (axial load and radial load). The contact angle means that axial force components are generated when a radial load is applied, so these are normally used in pairs at either end of a shaft. A contact angle of 15° is best for high speed, while a contact angle of 25° is better for axial loads.

features

  • With angular contact ball bearings, the balls and the inner ring and outer ring raceways form a specific angle of contact. When used in a single configuration, axial load is limited to a single direction, this type of bearing is suitable for bearing composite loads made up of axial and radial loads. Since this type of bearing has a contact angle, axial components are generated when a radial load is applied. Becasue of this, this type of bearing is normally used in pairs at either end of a shaft.
Inner Ring Material Steel
O.D. 55 mm
Limiting Speed - Grease 17300 rpm
Dynamic Load Rating 26200 N
ISO Precision Class P4
Contact Angle 15°
Temperature Range [Max] 248 °F
Bearing Type Precision Angular Contact
Rolling Element Material Steel
Width 13 mm
Cage Material Polyamide Resin
Preload Level Medium
Limiting Speed - Oil 23600 rpm
Seals or Shields No
Ball Material Steel
Static Load Rating [Max] 22200 N
Bore Type Cylindrical Bore
Outer Ring Material Steel
Universally (Flush) Ground Yes
I.D. 30 mm
Weight 0.6 LB
EAN or UPC 4991893828528
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison