- Cylindrical Bore Type
- 65 mm I.D.
- 100 mm O.D.
- 33 mm Width
description
- TAH Series beraings have a smaller contact angle than the previous TAD Series bearings, for less gyro-moment induced ball sliding and lower operating temperatures.
features
- Used to replaced obsolete TAD Series bearings.
| Cage Material | Phenolic Resin |
| I.D. | 65 mm |
| Bore Type | Cylindrical Bore |
| Outer Ring Material | Steel |
| Rolling Element Material | Steel |
| Universally (Flush) Ground | No |
| Ball Material | Steel |
| Bearing Type | Precision Thrust Load Angular Contact |
| Seals or Shields | No |
| Width | 33 mm |
| Dynamic Load Rating | 25600 N |
| Limiting Speed - Grease | 9100 rpm |
| Temperature Range [Max] | 248 °F |
| Inner Ring Material | Steel |
| ISO Precision Class | P4 |
| Preload Level | Medium |
| Contact Angle | 30° |
| O.D. | 100 mm |
| Limiting Speed - Oil | 11500 rpm |
| Static Load Rating [Max] | 61000 N |
| Weight | 1.014 LB |

