Skip to content Skip to navigation menu
Deep Groove Ball Bearing

6315ZZENR

Deep Groove Ball Bearing
Item #111736069
  • Cylindrical Bore Type
  • 75 mm I.D.
  • 160 mm O.D.
  • 37 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 75 mm I.D.
  • 160 mm O.D.
  • 37 mm Width

description

  • Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.

features

  • NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
Width 37 mm
Bore Type Cylindrical Bore
Temperature Range [Max] 248 °F
Cage Material Steel
I.D. 75 mm
Outer Ring Material Steel
Rolling Element Material Steel
Bearing Type Deep Groove
Limiting Speed - Grease 4300 rpm
O.D. 160 mm
Dynamic Load Rating 113000 N
Static Load Rating [Max] 77000 N
Ball Material Steel
Grease Fill Chevron SRI#2
Seals or Shields 2 Shields
Snap Ring Yes
Inner Ring Material Steel
ISO Precision Class P0
Weight 6.66 LB
EAN or UPC 4991893857696
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison