Skip to content Skip to navigation menu
Deep Groove Ball Bearing

6313ZZE

Deep Groove Ball Bearing
Item #113762893
  • Cylindrical Bore Type
  • 65 mm I.D.
  • 140 mm O.D.
  • 33 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 65 mm I.D.
  • 140 mm O.D.
  • 33 mm Width

description

  • Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.

features

  • NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
ISO Precision Class P0
Width 33 mm
Static Load Rating [Max] 59500 N
Seals or Shields 2 Shields
I.D. 65 mm
Outer Ring Material Steel
Grease Fill Polyrex EM
Bore Type Cylindrical Bore
Rolling Element Material Steel
Cage Material Steel
Bearing Type Deep Groove
Dynamic Load Rating 92500 N
Temperature Range [Max] 248 °F
Ball Material Steel
O.D. 140 mm
Inner Ring Material Steel
Snap Ring No
Limiting Speed - Grease 4900 rpm
Weight 4.59 LB
EAN or UPC 4991893789683
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison