Skip to content Skip to navigation menu
Deep Groove Ball Bearing

6310-2NKE9C3

Deep Groove Ball Bearing
Item #113312629
  • Cylindrical Bore Type
  • 50 mm I.D.
  • 110 mm O.D.
  • 27 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 50 mm I.D.
  • 110 mm O.D.
  • 27 mm Width

description

  • Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.

features

  • NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
Snap Ring No
Width 27 mm
Bore Type Cylindrical Bore
Grease Fill Mobil 28
Dynamic Load Rating 62000 N
Static Load Rating [Max] 38000 N
I.D. 50 mm
Bearing Type Deep Groove
Rolling Element Material Steel
Temperature Range [Max] 248 °F
O.D. 110 mm
Ball Material Steel
Limiting Speed - Grease 6400 rpm
Inner Ring Material Steel
Cage Material Steel
Seals or Shields 2 Non-Contact Seals
ISO Precision Class P0
Outer Ring Material Steel
Weight 2.36 LB
EAN or UPC 4991893536539
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison