Skip to content Skip to navigation menu
Deep Groove Ball Bearing

6016ZZ

Deep Groove Ball Bearing
Item #105571249
  • Cylindrical Bore Type
  • 80 mm I.D.
  • 125 mm O.D.
  • 22 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 80 mm I.D.
  • 125 mm O.D.
  • 22 mm Width

description

  • Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.

features

  • NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
Bore Type Cylindrical Bore
ISO Precision Class P0
Dynamic Load Rating 47500 N
Bearing Type Deep Groove
Grease Fill Chevron SRI#2
Width 22 mm
Snap Ring No
Static Load Rating [Max] 39500 N
Temperature Range [Max] 248 °F
Cage Material Steel
Seals or Shields 2 Shields
Inner Ring Material Steel
Ball Material Steel
Limiting Speed - Grease 5300 rpm
O.D. 125 mm
Rolling Element Material Steel
Outer Ring Material Steel
I.D. 80 mm
Weight 1.88 LB
EAN or UPC 4991893526585
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison