- Cylindrical Bore Type
- 45 mm I.D.
- 100 mm O.D.
- 39.7 mm Width
- Double Rows Of Balls
description
- Double-Row Angular Contact Ball Bearings have a thinner width than 2 stacked Deep-Groove bearings & can sustain combined loads of simultaneously acting radial and axial loads because they have a contact angle (α). The contact angle is defined as the angle between the line joining the points of contact between the ball and the raceways in the radial plane.
features
- (-2NS) = 2 NBR Contact Seals, (ZZ) = 2 Shields, (NR) = Snap Ring & Snap Ring Groove on OD, (C3) = C3 Radial Clearance
| Rolling Element Material | Steel |
| Static Load Rating [Max] | 56500 N |
| I.D. | 45 mm |
| Width | 39.7 mm |
| Temperature Range [Max] | 248 °F |
| Bore Type | Cylindrical Bore |
| O.D. | 100 mm |
| Contact Angle | 20° |
| ISO Precision Class | P0 |
| Dynamic Load Rating | 76500 N |
| Snap Ring | Yes |
| Outer Ring Material | Steel |
| Inner Ring Material | Steel |
| Limiting Speed - Oil | 6700 rpm |
| Rows of Balls | Double |
| Limiting Speed - Grease | 5000 rpm |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Seals or Shields | No |
| Cage Material | Steel |
| Weight | 3.13 LB |
| EAN or UPC | 4991893605426 |

