- Cylindrical Bore Type
- 50 mm I.D.
- 90 mm O.D.
- 30.2 mm Width
- Double Rows Of Balls
description
- Double-Row Angular Contact Ball Bearings have a thinner width than 2 stacked Deep-Groove bearings & can sustain combined loads of simultaneously acting radial and axial loads because they have a contact angle (α). The contact angle is defined as the angle between the line joining the points of contact between the ball and the raceways in the radial plane.
features
- (-2NS) = 2 NBR Contact Seals, (ZZ) = 2 Shields, (NR) = Snap Ring & Snap Ring Groove on OD, (C3) = C3 Radial Clearance
| Width | 30.2 mm |
| ISO Precision Class | P0 |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 5000 rpm |
| I.D. | 50 mm |
| Bearing Type | Angular Contact |
| Seals or Shields | 2 Shields |
| Contact Angle | 20° |
| Outer Ring Material | Steel |
| Ball Material | Steel |
| Inner Ring Material | Steel |
| Rolling Element Material | Steel |
| Dynamic Load Rating | 45000 N |
| Cage Material | Steel |
| O.D. | 90 mm |
| Grease Fill | Alvania 2 |
| Rows of Balls | Double |
| Snap Ring | No |
| Bore Type | Cylindrical Bore |
| Static Load Rating [Max] | 39000 N |
| Weight | 1.48 LB |
| EAN or UPC | 4991893602203 |

