- Cylindrical Bore Type
- 70 mm I.D.
- 105 mm O.D.
- 27 mm Width
description
- Thrust Ball Bearings are made as single-direction and double-direction bearings. Single-direction Thrust Ball Bearings can sustain an axial load in only one direction, whereas Double-direction Thrust Ball Bearings can sustain bi-directional thrust load. Both types of Thrust Ball Bearings cannot sustain a radial load.
features
- Standard steel cage
| I.D. | 70 mm |
| Static Load Rating [Max] | 199000 N |
| Ball Material | Steel |
| Rolling Element Material | Steel |
| Temperature Range [Max] | 248 °F |
| Inner Ring Material | Steel |
| Width | 27 mm |
| Bore Type | Cylindrical Bore |
| O.D. | 105 mm |
| ISO Precision Class | P0 |
| Limiting Speed - Oil | 2800 rpm |
| Bearing Type | Thrust |
| Cage Material | Steel |
| Outer Ring Material | Steel |
| Dynamic Load Rating | 76000 N |
| Limiting Speed - Grease | 1800 rpm |
| Seals or Shields | No |
| Weight | 1.78 LB |
| EAN or UPC | 4991893596465 |

