- Cylindrical Bore Type
- 20 mm I.D.
- 40 mm O.D.
- 14 mm Width
description
- Thrust Ball Bearings are made as single-direction and double-direction bearings. Single-direction Thrust Ball Bearings can sustain an axial load in only one direction, whereas Double-direction Thrust Ball Bearings can sustain bi-directional thrust load. Both types of Thrust Ball Bearings cannot sustain a radial load.
features
- (G) = PA66 Polyamide cage
| Width | 14 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 22200 N |
| Limiting Speed - Grease | 4200 rpm |
| Rolling Element Material | Steel |
| Limiting Speed - Oil | 6300 rpm |
| Static Load Rating [Max] | 37500 N |
| O.D. | 40 mm |
| Bore Type | Cylindrical Bore |
| Bearing Type | Thrust |
| ISO Precision Class | P0 |
| Outer Ring Material | Steel |
| I.D. | 20 mm |
| Cage Material | Polyamide Resin |
| Temperature Range [Max] | 248 °F |
| Inner Ring Material | Steel |
| Seals or Shields | No |
| Weight | 0.18 LB |
| EAN or UPC | 4991893595963 |

