- Cylindrical Bore Type
- 70 mm I.D.
- 95 mm O.D.
- 18 mm Width
description
- Thrust Ball Bearings are made as single-direction and double-direction bearings. Single-direction Thrust Ball Bearings can sustain an axial load in only one direction, whereas Double-direction Thrust Ball Bearings can sustain bi-directional thrust load. Both types of Thrust Ball Bearings cannot sustain a radial load.
features
- Standard steel cage
| Dynamic Load Rating | 43000 N |
| Static Load Rating [Max] | 127000 N |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Thrust |
| Bore Type | Cylindrical Bore |
| Ball Material | Steel |
| Width | 18 mm |
| ISO Precision Class | P0 |
| Inner Ring Material | Steel |
| I.D. | 70 mm |
| O.D. | 95 mm |
| Limiting Speed - Grease | 2400 rpm |
| Seals or Shields | No |
| Outer Ring Material | Steel |
| Limiting Speed - Oil | 3600 rpm |
| Rolling Element Material | Steel |
| Cage Material | Steel |
| Weight | 0.79 LB |
| EAN or UPC | 4991893594751 |

