- Cylindrical Bore Type
- 35 mm I.D.
- 52 mm O.D.
- 12 mm Width
description
- Thrust Ball Bearings are made as single-direction and double-direction bearings. Single-direction Thrust Ball Bearings can sustain an axial load in only one direction, whereas Double-direction Thrust Ball Bearings can sustain bi-directional thrust load. Both types of Thrust Ball Bearings cannot sustain a radial load.
features
- Standard steel cage
| Limiting Speed - Oil | 6000 rpm |
| Width | 12 mm |
| Bearing Type | Thrust |
| O.D. | 52 mm |
| Static Load Rating [Max] | 44500 N |
| Inner Ring Material | Steel |
| Cage Material | Steel |
| Seals or Shields | No |
| ISO Precision Class | P0 |
| Outer Ring Material | Steel |
| Rolling Element Material | Steel |
| Dynamic Load Rating | 20400 N |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 4000 rpm |
| I.D. | 35 mm |
| Ball Material | Steel |
| Bore Type | Cylindrical Bore |
| Weight | 0.19 LB |
| EAN or UPC | 4991893594393 |

