- Cylindrical Bore Type
- 85 mm I.D.
- 150 mm O.D.
- 39 mm Width
- Thrust Bearing Type
description
- NACHI Spherical Roller Thrust Bearings utilize barrel shaped rollers to manage extreme thrust loads while rotating with low friction and allowing for up to 2° of angular misalignment. There are two basic designs
- A conventional “E-Type” design uses a machined brass cages while the “EX-Type” design uses an optimized internal design, larger rollers and a stamped steel cage for higher loads and longer life.
| I.D. | 85 mm |
| Bore Type | Cylindrical Bore |
| Limiting Speed - Oil | 2700 rpm |
| Cage Material | Steel |
| Temperature Range [Max] | 392 °F |
| Static Load Rating | 1060000 N |
| Bearing Type | Thrust |
| Inner Ring Material | Steel |
| Limiting Speed - Grease | 1600 rpm |
| Dynamic Load Rating | 365000 N |
| ISO Precision Class | P0 |
| Radial Internal Clearance | CN/C0 |
| O.D. | 150 mm |
| Rolling Element Material | Steel |
| Outer Ring Material | Steel |
| Family Name | Spherical Roller Bearings |
| Weight | 6.33 LB |
| EAN or UPC | 4991893556247 |

