- Cylindrical Bore Type
- 25 mm I.D.
- 68 mm O.D.
- 15 mm Width
- Ball Screw Support Bearing Type
description
- This bearing type is used for supporting the ball screws that are used as actuators of high precision and high speed machines, precision measurement equipment, robots, etc. This is a precision and high ability bearing.
features
- NACHI's TAB Series Ball Srew Support Bearings are availible open, contact sealed, or non-contact sealed.
| Inner Ring Material | Steel |
| Grease Fill | Kyodo Yushi Multemp SB-M |
| Contact Angle | 60° |
| ISO Precision Class | P4 |
| Static Load Rating [Max] | 46400 N |
| Limiting Speed - Grease | 3250 rpm |
| Universally (Flush) Ground | Yes |
| Seals or Shields | 2 Contact Seals |
| Temperature Range [Max] | 248 °F |
| Rolling Element Material | Steel |
| Preload Level | Medium |
| Bearing Type | Ball Screw Support Bearing |
| Ball Material | Steel |
| Bore Type | Cylindrical Bore |
| I.D. | 25 mm |
| O.D. | 68 mm |
| Cage Material | Polyamide Resin |
| Dynamic Load Rating | 29900 N |
| Outer Ring Material | Steel |
| Weight | 0.53 LB |

